3-Way Air Manifold & Universal Coupler Kit
- Mfr # MK685-G
- Zoro # G705999125
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK685-G
- Zoro #
- G705999125
- UPC #
- 30937325365
- Country of Origin
- China
Description
This aluminum 3 in 1 air manifold has one 1/4" fnpt inlet and three 1/4" fnpt outlets to supply three air tools from a single inlet at once. No need to disconnect and reconnect for every tool change. Great for multiple lines from one compressor, this 3 in 1 manifold offers a maximum working pressure of 300 psi. 5-in-1 universal quick-connect coupler - 1/4" npt milton's 5-in-1 universal industrial couplers are designed to connects to all major interchanges: industrial (m-style), high flow (v-style), automotive (t-style), aro (a-style), and lincoln (l-style). Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.