This item is Discontinued.

Milton 3/8" ID x 5 ft. Snubber Hose S-680-3

This item is Discontinued.

Milton

3/8" ID x 5 ft. Snubber Hose (Discontinued)

Mfr # S-680-3
Zoro # G5035138
UPC # 030937068033
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-680-3
Zoro #
G5035138
UPC #
030937068033
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Width
0.75
Overall Length
5

Details

Item
Snubber Hose,5ft,3/8" ID
Weight
0.95
Material
Rubber

Description

Snubber Hose,5ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews