3/8 in HOSE BARB PLUG M-STYLE

  • Mfr # 1736-6
  • Zoro # G322769439
product price: 
$
4.59
/ea
Sold in multiples of 2 for $9.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1736-6
Zoro #
G322769439
UPC #
-
Country of Origin
United States

Description

These 3/8 in hose barbs are made of case hardened steel and are plated to resist rust. M style plugs offer a basic flow size of 1/4 in and have a maximum inlet pressure of 300 PSI. Designed specifically for Milton push on and lock on air hoses, these hose barbs require no clamps or ferrules; simply push fitting into hose. 3/8 in connection 40 standard cubic feet per minute Maximum inlet pressure of 300 pounds per square inch Maximum temperature of 250 degrees Fahrenheit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews