This item is Discontinued.

Milton 3/8" OD x 50 ft. Push to Connect Tubing S-2561-50

This item is Discontinued.

Milton

3/8" OD x 50 ft. Push to Connect Tubing (Discontinued)

Mfr # S-2561-50
Zoro # G5035208
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-2561-50
Zoro #
G5035208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.375
Overall Length
600
Overall Height
0.375

Details

Item
Push to Connect Tubing,50ft,3/8" OD
Material
Polyurethane
Weight
1.76

Description

Push to Connect Tubing,50ft,3/8 In. OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews