This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1753
- Zoro #
- G6501608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.19
- Overall Width
- 1.15
- Overall Height
- 1.15
Details
- Weight
- 0.28
Description
"5 In ONE Universal Safety Exhaust Coupler – 3/8"" NPT Milton’s 5 In ONE Universal Industrial Safety Exhaust couplers are designed to safely bleed off air pressure before releasing the connector. The safety exhaust feature allows for safe disconnection, eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bled off. Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. Connects to all major interchanges: Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style). Specifications: Compatible with Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style) - 3/8” NPT - Female