This item is Discontinued.
This item is Discontinued.
Automotive Blue Coupler/Plug Kit, 3 pcs. (Discontinued)
Mfr #
S-303TKIT
Zoro #
G0018203
UPC # 030937322340
Country of Origin China
Category Quick Connect Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-303TKIT
- Zoro #
- G0018203
- UPC #
- 030937322340
- Country of Origin
- China
- Item
- Automotive Blue Coupler/Plug Kit,3 pcs.
- Material
- Steel
- Quick Connect Air Coupling Max. Pressure
- 300 psi
- Quick Connect Air Coupling Material
- Steel
- Quick Connect Air Coupling Product Grouping
- Quick Coupler Plug Kit
- Includes
- 1 Male plug, 1 Female plug, 1 Female coupler
- Weight
- 0.141
Description
Automotive Blue Coupler/Plug Kit,3 pcs.