Shop MILTON
See all product information
Create Account
Calbrtbl Service Gage, 160PSI, Dual Strght, PK5
- Mfr # S-986C
- Zoro # G7095428
product price:Â
$
166.99
/pk of 5, $33.40/ea
Free Shipping & Returns
Key Features
Material
Nickel Plated Brass
Overall Length
13.5
Overall Width
1
Weight
0.768
Overall Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-986C
- Zoro #
- G7095428
- UPC #
- 030937324252
- Country of Origin
- United States
Dimensions
- Overall Length
- 13.5
- Overall Width
- 1
- Overall Height
- 0.75
Details
- Item
- Calbrtbl Service Gage,160psi,Dual Strght
- Material
- Nickel Plated Brass
- Weight
- 0.768
- Product Type
- Calbrtbl Service Gage,160psi,Dual Strght
Description
Calbrtbl Service Gage,160psi,Dual Strght, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.