This item is Discontinued.

Milton Clbrtbl Service Gage, 1100kPa/11Bar S-986CBNTKB

This item is Discontinued.

Milton

Clbrtbl Service Gage, 1100kPa/11Bar (Discontinued)

Mfr # S-986CBNTKB
Zoro # G7095735
UPC # 030937324849
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-986CBNTKB
Zoro #
G7095735
UPC #
030937324849
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Width
1.5
Overall Length
13.5

Details

Item
Clbrtbl Service Gage,1100kPa/11Bar
Material
Nickel Plated Brass
Weight
0.55

Description

Clbrtbl Service Gage,1100kPa/11Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.