This item is Discontinued.

Milton Clbrtbl Srvce Gage, 1100kPa/11Bar, Lrg Bre S-982CKB

This item is Discontinued.

Milton

Clbrtbl Srvce Gage, 1100kPa/11Bar, Lrg Bre (Discontinued)

Mfr # S-982CKB
Zoro # G7095717
UPC # 030937324825
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-982CKB
Zoro #
G7095717
UPC #
030937324825
Country of Origin
United States

Dimensions

Overall Length
13.25
Overall Height
0.88
Overall Width
1.5

Details

Item
Clbrtbl Srvce Gage,1100kPa/11Bar,Lrg Bre
Material
Nickel Plated Brass
Weight
0.67

Description

Clbrtbl Srvce Gage,1100kPa/11Bar,Lrg Bre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.