This item is Discontinued.

Milton F-R-L Modular O-Ring Kit S-1163-7

This item is Discontinued.

Milton

F-R-L Modular O-Ring Kit (Discontinued)

Mfr # S-1163-7
Zoro # G7220588
UPC # 030937316646
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1163-7
Zoro #
G7220588
UPC #
030937316646
Country of Origin
United States

Dimensions

Overall Height
0.125
Overall Width
1
Overall Length
1

Details

Item
F-R-L Modular O-Ring Kit
Material
Diecast Aluminum
Weight
0.01

Description

F-R-L Modular O-Ring Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews