This item is Discontinued.
This item is Discontinued.
Hi Flow Purple Coupler/Plug Kit (Discontinued)
Mfr #
S-307VKIT
Zoro #
G0018142
UPC # 030937322401
Country of Origin China
Category Quick Connect Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-307VKIT
- Zoro #
- G0018142
- UPC #
- 030937322401
- Country of Origin
- China
Dimensions
- Overall Length
- 2.5
- Overall Width
- 0.875
- Overall Height
- 0.875
Details
- Item
- Hi Flow Purple Coupler/Plug Kit,7 pcs.
- Material
- Steel
- Weight
- 0.196
Description
Hi Flow Purple Coupler/Plug Kit,7 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov