Shop MILTON
Create Account
Hot Water Pressure Washer Gun w/ Vented Lance, 5,000 PSI
- Mfr # PWG5
- Zoro # G224177707
product price:
$
89.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWG5
- Zoro #
- G224177707
- UPC #
- 30937509987
- Country of Origin
- India
Details
- Item
- Pressure Washer Gun
Description
The 5,000 PSI Hot Water Pressure Washer Gun with Vented Lance is engineered for high-performance cleaning in extreme conditions. Built to withstand water temperatures up to 320°F and handle up to 5,000 PSI at 10 GPM, this gun is ideal for industrial users tackling grease, oil, and heavy buildup. The vented design ensures safe operation under high-heat conditions, while the 16-inch chrome-plated lance adds reach and durability. With an M22 top coupler and a 3/8 in brass quick-connect inlet, the gun offers universal compatibility and quick integration with most commercial hot water pressure washer systems. Whether you’re cleaning construction equipment, large vehicle fleets, or stubborn industrial messes, this hot water pressure washer gun provides the power, control, and durability needed to get the job done right.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.