Shop MILTON
See all product information
Create Account
L Style Coupler, 1/4" FNPT, PK10
- Mfr # S-790
- Zoro # G5036370
product price:
$
139.99
/pk of 10, $14.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.5
Overall Width
1
Overall Height
1
Weight
0.369
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-790
- Zoro #
- G5036370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.5
- Overall Width
- 1
- Overall Height
- 1
Details
- Item
- L Style Coupler,1/4" FNPT
- Material
- Steel
- Weight
- 0.369
Description
The MILTON - S-790 is an L Style Coupler with a 1/4" female NPT threaded inlet, with an L-shaped (90°) body. It accepts a matching 1/4" male quick-connect plug, allowing for a connection option for pneumatic hoses and tools. This configuration allows for connect and disconnect functionality, as well as for use with 1/4" female NPT threaded inlet connections to compatible 1/4" NPT threaded piping/equipment.
Key Features:
- Material: Steel construction
- Connection type: 1/4" female NPT threaded inlet compatible with 1/4" male quick-connect plugs.
- L-shaped body with a 90° angle with an L-shaped 90° connection geometry (overall dimensions: height 1 inch, length 2.5 inches, width 1 inch)
- Dimensions: Overall height of 1 inch, overall length of 2.5 inches, and overall width of 1 inch.
- Weight: 0.369 pounds per unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.