MIL1751 0.25 in. Body; MNPT Safety Exhaust Coupler
- Mfr # MIL1751
- Zoro # G104135346
product price:Â
$
53.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIL1751
- Zoro #
- G104135346
- UPC #
- 30937324665
- Country of Origin
- China
Description
The safety exhaust feature allows for safe disconnection eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bleed off.
Features- 5 in One Universal Exhaust Coupler
- Connects to all major interchanges
- Connects to Industrial "M" and High Flo "V" style
- Connects to Automotive "T" and ARO "A" style
- Connects to Lincoln "L" style
- Size: 0.25 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.