Shop MILTON

MIL1809 .25in. NPT Male P-Style Plug

  • Mfr # MIL1809
  • Zoro # G303993433

product price: 
$
30.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIL1809
Zoro #
G303993433
UPC #
30937304886
Country of Origin
China

Description

  • P-style coupler bodies are heavy duty steel.
  • P-style plugs are case hardened steel plated to resist rust.
  • Bodies have 8 locking balls.
  • Maximum inlet pressure: 300 PSI.
  • Maximum temperature: 250 F.
  • Air flow: 68 SCFM.
  • Seals: Buna-N.
  • Dimensions: 1.7" L x 0.4" W x 0.3" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.