MIL1859 .38in. National Pipe Thread Male G-Style Plug

  • Mfr # MIL1859
  • Zoro # G104085306
product price: 
$
32.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIL1859
Zoro #
G104085306
UPC #
30937305114
Country of Origin
China

Description

  • G-style plugs are case hardened steel, plated to resist rust.
  • Maximum inlet pressure: 300 PSI.
  • Maximum temperature: 250 degrees F.
  • Air flow: 99 scfm.
  • Dimensions: 2.5" L x 1" W x 0.6" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews