
Milton Industries S790 L Style 0.2 5 in. Female NPT Coupler (Discontinued)
- Mfr # S-790
- Zoro # G104017741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-790
Zoro #
G104017741
UPC #
30937007902
Country of Origin
China
Description
Features
- Size - 1/4 in. Female NPT Coupler.
- āLā Style couplers are push type, steel, plated to resist rust.
- Max. inlet pressure: 300 PSI.
- max. temp.: 250oF, Air Flow: 32 SCFM.
- Item Weight - 0.37 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.