This item is Discontinued.

This item is Discontinued.
Milton Safety Exhaust Coupler, 3/8" Body, 3/8" MNPT, S-1759 (Discontinued)
Mfr #
S-1759
Zoro #
G205732345
UPC # 30937326461
Country of Origin China
Category Quick Connect Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1759
- Zoro #
- G205732345
- UPC #
- 30937326461
- Country of Origin
- China
Description
Milton's 2 in one universal safety exhaust couplers safely bleed excess air pressure, acting as a quick connect point to easily alter hose connections. This industrial 3/8" npt hose thread adapter can be used to safely disconnect hose fittings, providing a solid seal that won't damage the tubing of your air tool hoses before disconnecting. Milton's two-in-one design allows for an air compressor fitting that's compatible withtwo interchanges: h-style and p-style. As a hose thread adapter, this tool bleeds excess air, eliminating the threat of potentially dangerous hose whip. Instead, the air hose coupler remains connected to the plug while pressurized air is safely bled off. This sturdy barb hose fitting is made of heavy-duty steel, making it the ideal air compressor accessory for any air hose that requires a long-lasting pneumatic coupler.