This item is Discontinued.
This item is Discontinued.
Plastic Valve Extension, 3/4", PK4 (Discontinued)
Mfr #
S-451
Zoro #
G7222225
UPC # 030937004512
Country of Origin Taiwan, Province of China
Category Tire Valves & Valve Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-451
- Zoro #
- G7222225
- UPC #
- 030937004512
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 0.43
- Overall Length
- 1.09
- Overall Width
- 0.43
Details
- Item
- Plastic Valve Extension,3/4",PK4
- Material
- Plastic
- Weight
- 0.03
Description
Plastic Valve Extension,3/4", Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.