This item is Discontinued.

Milton Precision Inflator Gauge, Dgtl 0-160PSI, S S-584E

This item is Discontinued.

Milton

Precision Inflator Gauge, Dgtl 0-160PSI, S (Discontinued)

Mfr # S-584E
Zoro # G7270004
UPC # 030937324306
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-584E
Zoro #
G7270004
UPC #
030937324306
Country of Origin
United States

Dimensions

Overall Height
3.6
Overall Width
5
Overall Length
11.5

Details

Item
Precision Inflator Gauge,Dgtl 0-160PSI,S
Weight
1.7

Description

Precision Inflator Gauge,Dgtl 0-160PSI,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews