This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-716ST
- Zoro #
- G6501398
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.21
Description
Industrial Steel Quick-Connect Air Coupler – 1/4" NPT Milton’s industrial (M-style) quick-connect couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. These couplers are interchangeable and compatible with most manufacturers’ version of M-styles. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 1/4" NPT - Male - Compliant with military specification MIL-C-4109
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.