This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-719ST
- Zoro #
- G6501407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.13
- Overall Width
- 0.94
- Overall Height
- 0.94
Details
- Weight
- 0.22
Description
Industrial Steel Quick-Connect Air Coupler – 3/8" NPT Milton’s industrial (M-style) quick-connect couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. These couplers are interchangeable and compatible with most manufacturers’ version of M-styles. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 3/8" NPT - Male - Compliant with military specification MIL-C-4109