Shop MILWAUKEE TOOL
See all product information
Create Account
14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 48-22-7114
Zoro # G6388700
original price:Â $39.97 , new price: $34.97 , 12 percent off
new price:Â
$
34.97
/ea
Key Features
Jaw Capacity
2 in
Handle Material
Alloy Steel
Handle Type
Ergonomic
Nonsparking
No
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-7114
- Zoro #
- G6388700
- UPC #
- 045242342358
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 14 in
- Size
- 14 in.
- Wire Rope Length
- 14 in
Details
- Item
- Straight Pipe Wrench
- Jaw Capacity
- 2 in
- Handle Material
- Alloy Steel
- Handle Type
- Ergonomic
- Nonsparking
- No
- Features
- Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty
- Jaw Material
- Cast Iron
- Material
- Cast iron
- Adjustable
- Manual
- Finish
- Black Oxide
- Tether Style
- Tether Ready
- Adjustment Type
- Groove
- Non-Magnetic
- Yes
- Insulated
- No
- Corrosion Resistant
- No
- Jaw Texture
- Serrated
Description
Straight Pipe Wrench, Alloy Steel, Black Oxide, Jaw Capacity 2 in, Serrated, Overall Length 14 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.