Shop MILWAUKEE TOOL
See all product information
Create Account
24" x 7/16" Universal QUIK-LOK Hole Saw Extension
- Mfr # 48-28-1060
- Zoro # G5136467
product price:Â
$
31.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
7/16"
Shank Shape
Hex
Material
Carbon Steel
Fits Hole Saw Dia.
9/16" to 6-7/8"
Hole Saw Product Grouping
Hole Saw Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-28-1060
- Zoro #
- G5136467
- UPC #
- 045242122684
- Country of Origin
- China
Dimensions
- Shank Size
- 7/16"
- Fits Hole Saw Dia.
- 9/16" to 6-7/8"
- Overall Length
- 24 in
- Arbor Shank Size
- 7/16 in
- Overall Diameter
- 7/16 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Arbor Extension
- Shank Shape
- Hex
- Material
- Carbon Steel
- Hole Saw Product Grouping
- Hole Saw Accessories
- For Use With
- Any 7/16 in Hex Shank Product
- Includes Pilot Bit
- No
- Arbor Shank Style
- Hex
- Application
- Extension is for Use with Any 7/16 Hex Shank Product
- Features
- Impact Rated for Maximum Durability, Releases by Had for Quick Operation
- Shell Material
- Carbon Steel
Description
Bit Extension, Length (In.) 24, Shank Size (In.) 7/16, Application Extension is for Use with Any 7/16 Hex Shank Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.