Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" Drill/Driver Kit

  • Mfr # 2903-22

  • Zoro # G505664827


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-22
Zoro #
G505664827
UPC #
045242637713
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in
Overall Length
6 7/8 in
Tool Length
6.88

Details

Item
M18 FUEL 1/2" Drill/Driver Kit
Voltage
18
Includes
Bare Tool + Charger + 2 Batteries + Storage
Series
M18 FUEL
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Handle Type
Pistol Grip
Clutch Style
Adjustable
Built-In Light
Yes
Reversible
Yes
Cordless Tool Kit Contents
(2) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, M18 and M12 Multi-Voltage Charger, Side Handle
Jobsite Light Included
LED
Number of Batteries Included
2
Handle Material
Plastic
Charger Included
Yes
Cordless Drill Class
Compact Premium
Drill Chuck Type
Keyless
Tool Weight
4.82
Battery Model Number
35GJ99
Drilling Capacity in Aluminum
1/2 in
Max. Torque
1400
Minimum Speed
500 RPM
Autofeed
No
Drilling Capacity in Cast Iron
1/2 in
Max. Speed
2,100 RPM
Switch Type
Trigger
Number of Clutch Settings
16
Number of Speed Settings
2
Anti-Kick Back
Yes
Chuck Material
Metal
Housing Material
Glass-Filled Nylon
Torque Range
0 to 1400 in-lb
Minimum Torque
8 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Model
23Y581
Drilling Capacity in Steel
1/2 in
Variable Speed
Yes
Max. No Load RPM
2100
Wireless Tool Tracking
No
Throttle Type
Trigger
Corded/Cordless
Electric - Cordless
Power Source
Cordless
Drilling Capacity in Wood
4 in
Color
Red, Black
Forward / Reverse Rocker Switch
Yes
Side Handle
Yes
Includes Anti-Kick Back
Anti-Kick Back Included
Battery Chemistry
Li-Ion
Speed - Maximum
2,100 RPM
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Includes Battery
Battery Included
Power - Maximum
1400 in-lbs
Torque - Minimum
8 in-lb
Includes Autofeed
Autofeed Not Included
Number of Chargers Included
1
Speed - Minimum
500 RPM
Chuck Type
Keyless
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850
Torque - Maximum
1,400 in-lb
Clutch Settings
16

Description

The MILWAUKEE M18 FUEL 1/2" Drill Driver is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE REDLITHIUM XC5.0 Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.


  • Most Powerful Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-StopTM Control Mode, Enhanced Safety
  • POWERSTATETM Brushless Motor delivers the power to complete the widest range of applications of any drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • All-Metal Gearcase for ultimate durability

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.