Workskin L/XL Short Sleeve Unisex Crew Neck Yellow Shirt

  • Mfr # 414HV-XL

  • Zoro # G815500280


product price:  $36.29
/ea

Key Features

Length
2.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414HV-XL
Zoro #
G815500280
UPC #
45242576005
Country of Origin
Mexico

Dimensions

Length
2.3 in

Description

Apparel Text: *Brand Name: Milwaukee *Color: Yellow *Gender: Unisex *Material: Polyester *Neck Style: Crew Neck *Number in Package: 1 *Product Type: Shirt *Size: L/XL *Sleeve Type: Short Sleeve *Sub Brand: Workskin *Style:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.