Shop MILWAUKEE TOOL

M12 FUEL HACKZALL Recip Saw Kit

  • Mfr # 2520-21XC

  • Zoro # G6184604


product price: 
$
201.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK(TM) Universal Blade Clamp
Adjustable Shoe
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2520-21XC
Zoro #
G6184604
UPC #
045242318834
Country of Origin
China
Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK(TM) Universal Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
Handle Type
Pistol Grip
Battery Capacity
4.0 Ah
Includes
Contractor Bag, (1) Charger, (1) Battery
Battery Pack Replacement
38D764
Blade Type
1/2 in Universal Tang
Series
M12 FUEL
Strokes per Minute
0 to 3000
No Load Strokes/Minute
0 to 3000
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Shoe Design
Fixed
Battery Included
38D764
Cutting Action
Straight
Battery Included / Bare Tool
(1) 4.0Ah Battery + Soft Case Bundle
Corded/Banded
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Corded/Cordless
Cordless
Included Charger
2XKZ7
Application
General Purpose
Standards
UL Listed
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Pivoting Head
No
Vibration Reduction
Yes
Number of Batteries Included
1
Tool Style
Compact
Charger Included
Yes
Variable Speed
Yes
Min. Strokes per Minute
0
Shoe Material
Reinforced Nylon
Options Included
(1) 4.0Ah Battery + Soft Case Bundle
Battery Type
Pouch
Stroke Rate - Minimum
0
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Included
Speed Control
Variable
Battery Platform
M12(TM)
Includes Battery
Battery Included
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2440
Stroke Rate - Maximum
3,000
Charger Manufacturing Model Number
48-59-2401
Includes Pivoting Head
Pivoting Head Not Included
Includes Adjustable Shoe
Shoe Not Adjustable
Product Type
Reciprocating Saw
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.