Shop All Cordless Drills
Milwaukee Tool
1/2 in, 12V DC Cordless Drill
Mfr # 2503-22, 48-11-2440
Zoro # G7653867
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah, (2) 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2503-22, 48-11-2440
- Zoro # G7653867
- UPC # 045242508990
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-39/64 in |
Overall Height | 7 3/4 in |
Overall Length | 6 5/8 in |
Overall Width | 2 1/8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, Chuck Keyless, Tool Length 6-39/64 in, Tool Weight 2.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise (586-226306)
- PIG Pig Water-Repellent, Oil-Absorbent, Medium-Weight Mat Pad, 15"X20" (NPG26300)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 17mm (KTI-45617)
- DEWALT 9" 6,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4599N)
- MILWAUKEE TOOL M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22 (2903-22)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2807-20, 48-59-1880)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall (2808-20,2719-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- Milwaukee Tool Cordless Tools