This item is Discontinued.

Milwaukee Tool Battery Pack, 6 Ah, Li-Ion MXFXC406

This item is Discontinued.

Milwaukee Tool

Battery Pack, 6 Ah, Li-Ion (Discontinued)

Mfr # MXFXC406
Zoro # G8707944
UPC # 045242533947
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXFXC406
Zoro #
G8707944
UPC #
045242533947
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Width
7 1/8 in
Overall Length
10 5/8 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in
Fits Chest Size
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool

Details

Item
Battery Pack
Battery Capacity
6 Ah
For Use With
MX FUEL Equipment
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
Number of Batteries Included
1
Voltage
72V DC
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
MXFC
Included Charger
No
Series
MX FUELâ„¢
Cordless Tool Battery Type
Li-Ion
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
MX FUEL(TM)
Weight
10.6 lb
Battery Series
MX FUEL(TM) REDLITHIUM(TM)
Wireless Tracking System
ONE-KEY(TM)
Automatic Shut-Off
No
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Battery Platform
MX FUEL(TM)
Compatible Product Type
MX FUEL Equipment
Tool Series
MX FUEL(TM)
Charger Manufacturer Part Number
No
Product Type
Battery Pack
Oil Resistance
Not Oil-Resistant

Description

Battery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 72V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series MX FUEL(TM) REDLITHIUM(TM), Cordless Tool Battery Platform MX FUEL(TM), Overall Height 4 1/8 in, Overall Length 10 5/8 in, Overall Width 7 1/8 in, Weight 10.6 lb, Wireless Tool Tracking Yes, Wireless Tracking System ONE-KEY(TM)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.