This item is Discontinued.

Milwaukee Tool Circular Saw Kit, 7.25 in Dia, 5800 RPM 2830-21HD

This item is Discontinued.

Milwaukee Tool

Circular Saw Kit, 7.25 in Dia, 5800 RPM (Discontinued)

Mfr # 2830-21HD
Zoro # G7333138
UPC # 045242541041
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830-21HD
Zoro #
G7333138
UPC #
045242541041
Country of Origin
China

Dimensions

Overall Length
18 7/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
18 7/8 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Blade Dia.
7 1/4 in
Blade Diameter
7-1/4"
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Wire Rope Length
18 7/8 in
Length
18 7/8 in

Details

Item
Circular Saw Kit
Series
M18 FUEL
Tool Weight
10 lb
Voltage
18 V DC
Max. Blade Speed
5,800 RPM
Cordless Tool Kit Contents
(1) Battery, (1) Rapid Charger
Battery Model No.
481Z42
Charger Model
45LD79
Includes
Kit - HD Battery
Variable Speed
Yes
Bevel Angle Range
0 Degrees to 53 Degrees Left
Bevel Stops
0 Degrees and 53 Degrees Left
Battery Series
M18(TM) REDLITHIUM(TM)
Standards
UL Listed
Battery Capacity
12 Ah
Arbor Shape
Diamond
Brushless Motor
Yes
Wireless Tool Tracking
No
Charger Included
Yes
Blade Side
Left
Case Included
Yes
Chip Catcher
No
Shoe Material
Magnesium
Features
Up to 570 Cuts Per Charge
Power Source
Cordless
Number of Batteries Included
1
Drive Type
Worm Drive
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Li-Ion
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Battery Platform
M18(TM)
Motor Type
Brushless
Number of Chargers Included
1
Blade Speed - Maximum
5,800 RPM
Bevel Angle - Maximum
53 Degrees
Speed Control
Variable
Includes Case
Case Included
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Tool Series
M18 FUEL(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size Not Applicable, Arbor Shape Diamond, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 0 Degrees and 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.