Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Brown, L

  • Mfr # M300N-21L
  • Zoro # G413324240
product price: 
$
199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length
28 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M300N-21L
Zoro #
G413324240
UPC #
045242876464
Country of Origin
China

Dimensions

Size
L
Length
28 1/2 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Fits Chest Size
Machine Washable, Wind and Water Resistant
Bottle Size
L
Size - Alpha
L
Container Size
L

Details

Item
Heated Vest
Color
Brown
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Battery
38D763
Number of Batteries Required
1
Standards
UL Listed
Fabric Weight
210 g/sq m
Insulation Material
100% Polyester Insulation 125 gm/2
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Battery System
M12
Replacement Charger Number
2XKZ7
Pattern
Striped
Number of Outside Pockets
2
Gender
Men's
Includes Charger
Yes
Lining Material
Polyester
Temperature Rating
-70 Degrees F to 105 Degrees F
Vest Style
Heat Vest
Number of Inside Pockets
2
Features
Machine Washable, Wind and Water Resistant
Water-Resistant
Yes
Heated Areas
Back, Chest
Includes Battery
Yes
Garment Type
Vest
Wind-Resistant
Yes
Number of Pockets (Inside)
1
Number of Pockets (Outside)
3
Shell Material
Polyester
Wire Color
Brown

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Brown, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.