Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Blue, S

  • Mfr # F300E-21S
  • Zoro # G413324400
product price: 
$
199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length
26 3/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F300E-21S
Zoro #
G413324400
UPC #
045242876587
Country of Origin
Viet Nam

Dimensions

Size
S
Length
26 3/4 in
Minimum Chest Size
34 1/2 in
Size-Body Type
Regular
Maximum Chest Size
35 1/2 in
Fits Chest Size
Machine Washable, Wind and Water Resistant
Bottle Size
S
Size - Alpha
S
Container Size
S

Details

Item
Heated Vest
Color
Blue
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Charger Number
2XKZ7
Pattern
Striped
Includes Lining
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Gender
Women's
Water-Resistant
Yes
Vest Style
Heat Vest
Battery System
M12
Fabric Weight
210 g/sq m
Lining Material
Polyester
Includes Charger
Yes
Standards
UL Listed
Insulation Material
100% Polyester Insulation 125 gm/2
Heated Areas
Back, Chest
Garment Type
Vest
Number of Outside Pockets
2
Replacement Battery
38D763
Includes Battery
Yes
Number of Batteries Required
1
Features
Machine Washable, Wind and Water Resistant
Wind-Resistant
Yes
Front Closure Type
Zipper
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Number of Pockets (Inside)
1
Number of Pockets (Outside)
3
Shell Material
Polyester
Wire Color
Blue

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Color Blue, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 26 3/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.