Shop All Cordless Drills
Milwaukee Tool
M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only,
Mfr # 2415-20
Zoro # G709146044
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12
- Handle Type Right Angle
- Includes Bare Tool Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2415-20
- Zoro # G709146044
- UPC # 45242197163
- Country of Origin China
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 |
Item | Cordless |
Handle Type | Right Angle |
Includes | Bare Tool Only |
Description
Milwaukee M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, 2415-20. Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4, this M12TM Right Angle Drill/Driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It's the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry's first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM, Battery Pack sold separately delivers more work per charge and more work over pack life than the competitors.The onboard fuel gauge helps you monitor the charge precisely, so there's less downtime on the job, and a built-in LED Light illuminates the work surface. An extended paddle switch gives you ultimate comfort and convenience during prolonged use. Bare Tool Only. Battery & Charger Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- VULCAN Trowel Pool 14X4In Ergosft Hdl (16596-ESH-3L)
- HOME PLUS Pliers Diagonal 6"" (XD14042)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall (2808-20,2719-20)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- Milwaukee Tool Cordless Tools