Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M18 14" Abrasive Chop Saw, M18 XC8.0
Mfr # 2990-21HD, 48-11-1880
Zoro # G905968266
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0V DC
- Series M18 FUEL
- Tool Weight 39.1 lb
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2990-21HD, 48-11-1880
- Zoro # G905968266
- UPC # 045242539079
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Arbor Size | 1 in |
Tool Length | 20 13/64 in |
Blade Diameter | 14 in |
Description
Cutoff Machine, Blade Diameter 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- Milwaukee Tool Power Saws