M18 FUEL with ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent + M18 XC 4.0 Battery Pack

  • Mfr # 2759-20, 48-11-1840

  • Zoro # G9138383


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
220 ft-lb
Battery Capacity
(1) 4.0 Ah
Includes
Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2759-20, 48-11-1840
Zoro #
G9138383
UPC #
045242363919
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Battery Capacity
(1) 4.0 Ah
Includes
Belt Clip
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Cordless Tool Battery Type
Li-Ion
Battery Included
38D766
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.5 lb
Series
M18 FUEL
Clutch Style
Impact
Handle Type
Pistol Grip
Features
Redlink Plus(TM) Intelligence, One-Key(TM) Enabled, Easily Toggle Between Up To Four Custom Performance Profiles That Can Be Saved To The Memory Of The Tool,
Drive Configuration
Straight
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Reaction Bar
No
Wireless Tool Tracking
Yes
Impact Rated
Impact Rated
Standards
UL Listed
Power to Weight Ratio
53.6 ft-lb/lb
Built-In Light
Yes
Lock-Off Switch
Yes
Battery Model No.
48-11-1840
Charger Included
No
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Retainer Type
Pin Detent
Battery Series
M18(TM) REDLITHIUM(TM)
Breakaway Torque
220 ft-lb
Housing Material
Metal, Plastic, Rubber
Tool Style
Compact
Handle Material
Plastic
Actuation
Trigger
Charger Model
23Y581
Anvil Style
Standard
Throttle Type
Trigger
No Load Speed
2,500 RPM
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Square
Motor Type
Brushless
Torque - Maximum
220 ft-lb
Battery Manufacturing Model Number
38D766
Includes Case
Case Not Included
Wireless Tracking System
ONE-KEY(TM)
Item
Impact Wrench
Includes Battery
Battery Included

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included 38D766, Battery Pack Replacement 35GJ99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.