Shop All Handheld Work Lights
Milwaukee Tool
M18 Work Light, M18 CP2.0 Battery
Mfr # 2735-20, 48-11-1820
Zoro # G206156690
original price:
$205.13
19% off
new price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 19 V
- Power Source Cordless
- Switch Type Push Button
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2735-20, 48-11-1820
- Zoro # G206156690
- UPC # 045242199143
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 8 1/2 in |
Maximum Height | 7 1/2 in |
Tool Width | 3 in |
Description
Work Light and Battery, Product Type Flashlight, Battery Platform M18, Series M18, Brightness Level 100 lm, Light Output Mode High, Mount Type Hand Held, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Run Time 29 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38D765, Beam Distance 51 ft, Compatible Battery Model Number 38D765, Compatible Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- ILC Replacement for UV Resources 52054541 replacement light bulb lamp (52054541 UV RESOURCES)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- MILWAUKEE TOOL CrdlssUnderhoodLightKt, BattryIncl, 4.63lb (2125-20, 48-11-2420)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- MILWAUKEE TOOL M12 Color Match Light (ML2127-20)
- MILWAUKEE TOOL USB Pivoting Flashlight + Penlight (2113-21, 2105)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- Milwaukee Tool Handheld Work Lights