PACKOUT Rolling Tool Box, 22 in L x 19 in W x 29 in H, Polypropylene, Red
- Mfr # 48-22-8427
- Zoro # G013780194
Key Features
Specifications
Details
- MFR #
- 48-22-8427
- Zoro #
- G013780194
- UPC #
- 045242571727
- Country of Origin
- Israel
- Item
- PACKOUT Rolling Tool Box
- Series
- PACKOUT(TM)
- Material
- Polypropylene
- Color
- Red
- Closure Type
- Latch
- Total Load Capacity
- 250 lb
- Lockable
- Yes
- Includes
- Removable Organization Tray
- Water Resistant
- Yes
- Handle Included
- Yes
- Front Closure
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Red
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 18 in
- Overall Height
- 19 1/2 in
- Interior Height
- 14 in
- Interior Depth
- 13 in
- Interior Width
- 20 in
Description
The MILWAUKEE PACKOUT Rolling Tool Box features a 250lbs weight capacity, allowing you to transport tools and jobsite materials. A fully collapsible 19.75" handle enables you to store your PACKOUT Rolling Tool Box underneath most full-size truck bed covers without removing the handle. 9" all-terrain wheels ensure you can roll the Tool Box anywhere on the jobsite. The PACKOUT Rolling Tool Box is constructed with an impact-resistant body and metal-reinforced corners so it can withstand harsh jobsite environments. An IP65-rated weather seal protects your tools and accessories from rain and other jobsite debris. The interior organizer tray allows you to keep equipment organized to fit your needs. Reinforced hinges and carry handle ensure the Rolling Tool Box is easily transportable wherever you need it. MILWAUKEE PACKOUT is the industry’s most versatile, durable modular storage system.
- Most Versatile, Durable Modular Storage System
- 250lbs Capacity
- Fully Collapsible Handle: 19.75"
- 9" All-Terrain Wheels
- Metal Reinforced Corners
- Impact Resistant Body
- IP65 Rated Protection
- Metal Reinforced Locking Point
- Heavy Duty Latches
- Interior Organization Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.