This item is Discontinued.

This item is Discontinued.
Snap-On Vertical Sloped Communication Fa (Discontinued)
Mfr #
T70FV2EI
Zoro #
G304858465
UPC # 7498378870
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70FV2EI
- Zoro #
- G304858465
- UPC #
- 7498378870
- Country of Origin
- United States
- Color
- Ivory
- Number of Ports
- 2
- Material
- PVC
- Type
- Snap-On Sloped Mini-Com Faceplate
- Standards
- UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
- Application
- Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
- Product Type
- Snap-On Sloped Mini-Com Faceplate
- Outlet Orientation
- Sloped
- Gang Opening Type
- Single Gang
- Product Class
- Wire Routing, Management & Protection
- Product Color
- Electric Ivory
Dimensions
- Width
- 2-3/4 in
- Height
- 4.5 in
- Overall Width
- 2.75
- Overall Length
- 6 ft
- Overall Height
- 4.5
- Overall Height (In.)
- 4.5
- Overall Width (In.)
- 2.75
- Overall Height (mm)
- 114.3
- Overall Width (mm)
- 69.8
Description
Snap-on vertical sloped communication faceplate. Accepts two Panduit Mini-Com Modules (not included). No additional mounting hardware required, Electric Ivory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.