This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-14
- Zoro #
- G303882805
- UPC #
- 719908341206
- Country of Origin
- India
Description
Offered in rectangular and half round shapes, our Solid Color Rugs come in three rich colors and two shapes. Their functional simplicity is understated in most d cor. Hearth rugs protect your floor and while adding beauty and warmth to your fireplace. The soft pile provides additional comfort while sitting or kneeling to tend the fire. They can also be used as door mats or as occasional rugs throughout the house. All our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors. Warning: your pets will probably make a bee-line for these rugs so they can bask in the warmth of the fire!
Features- All rugs meet federal requirements of part 1631 (ff2-70) for surface flammability of small carpets
- Country of Origin: India
- Material: Sienna Brown
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 44" x 22"
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov