H-614 Extra Large Cocoa Jardin Half Round Rug

  • Mfr # H-614
  • Zoro # G703882818
product price: 
$
238.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-614
Zoro #
G703882818
UPC #
719908341596
Country of Origin
India

Description

Offered in rectangular and half round shapes and a larger size, our Contemporary II Hearth Rugs come in two rich solid colors with narrow bands around the edges in coordinating hues. Their simplicity makes them suitable for contemporary spaces. Hearth rugs protect your floor while adding beauty and warmth to your fireplace. The soft pile provides additional comfort while sitting or kneeling to tend the fire. They can also be used as door mats or as occasional rugs throughout the house. All of our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors. Warning: your pets will probably make a bee-line for these rugs so they can bask in the warmth of the fire!

Features
  • All rugs meet federal requirements of part 1631 (ff2-70) for surface flammability of small carpets
Specifications
  • Country of Origin: India
  • Material: Cocoa color
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Size: 56" x 36"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews