Shop MINUTEMAN
Create Account
MINI-14SN Paxton Mini Fireplace Tool Set; Satin Nickel
- Mfr # MINI-14SN
- Zoro # G303933361
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MINI-14SN
- Zoro #
- G303933361
- UPC #
- 719908342784
- Country of Origin
- India
Description
Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.
The Paxton Mini Tool Set has a decorative ball-end handles and a plain circular base. The four tools- poker, shovel hoe, and brush, are ideal for tending a woodstove.
Features- Zinc Die Cast Handles
- Country of Origin: India
- Material: Cast Iron
- Finish: Black Powdercoat & Satin Nickel Finish
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 22" x 7 .5"
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.