This item is Discontinued.

Minuteman Minuteman G-4433 44 in. Weston Fire Screen in Graphite with Leaf Motif G-4433

This item is Discontinued.

Minuteman

Minuteman G-4433 44 in. Weston Fire Screen in Graphite with Leaf Motif (Discontinued)

Mfr # G-4433
Zoro # G303933248
UPC # 719908820152
Country of Origin Poland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-4433
Zoro #
G303933248
UPC #
719908820152
Country of Origin
Poland

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry.
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.

Weston Fireplace Screens are embellished with handforged motifs set in a 1" x 1-1/4" wide seamless steel frame. The back feet are adjustable for small variations in eneven hearths. This freestanding flat screen has rope twists on the front feet and handles for easy carriage and requires no assembly or installation. Simply set in front of your fireplace to protect your carpet and hearth from flying sparks and rolling logs. Leaves-and-Berries motif; rope twists on handles and front feet. All of wrought iron fireplace screens are finished with a durable powdercoat to prevent rusting and greatly prolong the lifetime of the iron.

  • Finish: Graphite.
  • Height: 33".
  • Style: Weston Leaves and Berries Motif, with Rope Twists on Handles and Front Feet.
  • Width: 44".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.