This item is Discontinued.

Minuteman Minuteman T-50-BK 2.2 Quart Enamel Steamer Lattice Top in Black T-50-BK

This item is Discontinued.

Minuteman

Minuteman T-50-BK 2.2 Quart Enamel Steamer Lattice Top in Black (Discontinued)

Mfr # T-50-BK
Zoro # G304145428
UPC # 719908720506
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-50-BK
Zoro #
G304145428
UPC #
719908720506
Country of Origin
Taiwan, Province of China

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. The attractive design of the Lattice Steamer allows for increased air circulation to improve the humidity output in your home. Finished inside and out with a strong. shiny porcelain enamel to prevent corrosion. Black Lattice Steamer is great when used with any of popular stove scents and has a 2.2 quart capacity.
  • 2.5 Qt Capacity.
  • Enameled inside and out.
  • At the base size: 6"D x 8"L.
  • At the top size: 7"D x 9"L.
  • Finish: Black.
  • High: 6-1/2.
  • Material: Cast Iron.
  • Please Note: This item is for wood stoves only.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews