This item is Discontinued.

Minuteman Minuteman X304100 14 in. H Candelabra in Black X304100

This item is Discontinued.

Minuteman

Minuteman X304100 14 in. H Candelabra in Black (Discontinued)

Mfr # X304100
Zoro # G603875569
UPC # 719908323592
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X304100
Zoro #
G603875569
UPC #
719908323592
Country of Origin
China

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry.
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.

Enjoy the ambiance of your fireplace the whole year through. With ten 3" candle cups gracing its sturdy wrought iron frame. the Imperial candelabra will create a relaxing atmosphere in your fireplace no matter which season you're celebrating. Each cup features a spindled middle to secure candles in place. Heavy-duty wrought iron construction and a matte black powder-coated finish ensure durability and lasting beauty. For added relaxation. use with aromatherapy candles. Candles not included. Product Note: Please be sure to measure your fireplace before ordering to ensure the candelabra will fit.

  • Candelabra Black.
  • Each package contains one product.
  • Depth: 19".
  • Finish: Black.
  • Height: 14".
  • Materials: Wrought Iron.
  • Width: 24".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews