SA-4433 44" x 33" Plain Flat Fireplace Screen in Black
- Mfr # SA-4433
- Zoro # G103933257
product price:Â
$
278.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-4433
- Zoro #
- G103933257
- UPC #
- -
- Country of Origin
- India
Description
This plain, uncluttered design,is powder-coated in a black finish and comes in three sizes to fit virtually any fireplace. The easily attached, adjustable feet are packed separately to allow for convenient flat shipping. Suitable for both indoor and outdoor use. Flat screens fit close to the fireplace surround and provide a decorative accent and safety from flying sparks while minimizing bulk. They are perfect for a shallower hearth. Some incorporate doors so that the fire may be stoked without moving the entire screen.
Flat screen.
Black powder coated.
Made with expanded mesh.
Depth: 44.
Finish: Black.
Height: 33.
Material: Wrought Iron.
Origin: India.
Width: 4.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.