WDH-36 36 in. Wrought Iron Wood Holder in Black

  • Mfr # WDH-36

  • Zoro # G403929981


product price:  $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WDH-36
Zoro #
G403929981
UPC #
719908326241
Country of Origin
India

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry.
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.

This heavy-duty wood holder is made of 1/2 square solid wrought iron using strong welded construction and has a welded bottom plate to keep loose bark and wood chips off of your floor. It offers a simple solution to keep your hearth uncluttered and wood handy when you need it. Wood stacks vertically to provide maximum storage in a minimal space. A black powder-coat finish tops this handy hearth accessory to keep it looking like new for years of service.

  • Depth: 12".
  • Finish: Black.
  • Height: 22".
  • Material: Wrought Iron.
  • Width: 36".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.