Wood Finish Semi-Transparent Early American Oil-Based Penetrating Wood Stain 1 qt

  • Mfr # 70008444
  • Zoro # G105272163
product price: 
$
14.39
/ea
Sold in multiples of 4 for $57.56

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70008444
Zoro #
G105272163
UPC #
27426700086
Country of Origin
United States

Description

Minwax Wood Finish is a penetrating oil-based wood stain, which provides beautiful rich color that enhances the natural wood grain. It applies easily, absorbs deep into the pores of the wood and is ideal for staining unfinished wood furniture, cabinets, doors, trim, molding, and hardwood floors.


  • • Deeply penetrating color enhances woods beauty in one coat
  • • Dries in 2 hours; makes it possible to stain in a day
  • • Resists lapping for even color
  • • Can be used to add beauty to any bare or stripped wood surface
  • • Cleaned up with mineral spirits or paint thinner
  • • One coat is recommended, apply a second coat after 2-4 hours for darker color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews