Shop MIRKA
Create Account
Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing
- Mfr # MRK-23-342-320
- Zoro # G204152410
product price:Â
$
96.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRK-23-342-320
- Zoro #
- G204152410
- UPC #
- 6416868624472
- Country of Origin
- China
Description
Gold is a durable product very well suited for sanding at high speeds. Gold is an all-round sanding material that can be used for many purposes. In order to achieve an optimal sanding result, the semi-open grit binding and special stearate coating are designed to prevent clogging and pill forming.
Features:- Coarser grits recommended for sanding of putty or removing lacquer
- Finer grits suitable for dry sanding of surfaces with primer and lacquer
- Size - 6 in.
- 320 Grit
- C-Weight Backing
- Item Weight - 1. 4 lbs.
- Case Quantity - 10.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.