
Abranet 9 A570180 9 A Series Closed Coated Grip-On Sanding Sheet Roll, 2-3/4inW x 30ft L, P180 Grit
Mfr # 9A-570-180
Zoro # G622769726
product price:Â $53.55
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9A-570-180
Zoro #
G622769726
UPC #
-
Country of Origin
Finland
Description
The original, multifunctional net sanding material, Abranet combines high performance and a longer lifespan than traditional abrasives, making it a cost effective solution. Designed for dry sanding by machine or by hand, its true dust-free sanding characteristics result in a cleaner work environment, as well as a better surface finish. Available in discs, rolls, and strips. Aluminum Oxide grain. Closed coat. Brownish-gray color. Available in hook & loop attachment. Mesh offers the ultimate multi-hole configuration with thousands of openings for use with a vacuum for dust-free sanding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.