Film-Backed Grip Disc, 6", P1000, PK50, 6" Dia, No Hole, Aluminum Oxide, P1000 Grit, Microstar
Mfr # FM-622-1000
Zoro # G1694837
product price:Â $62.15
/pk 50, $1.24/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Semi Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FM-622-1000
Zoro #
G1694837
UPC #
842028057471
Country of Origin
Finland
Dimensions
Disc Diameter
6 in
Details
Item
Film-Backed Grip Disc,6",P1000,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Semi Open Coat
Grade
Fine
Series
Microstar
Description
Film-Backed Grip Disc,6 In.,P1000,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.